Shop All File Folders
Smead
Poly Snap-In Two-Pocket Folder, 11 x 8 1/2, Assorted, PK10
Mfr # 87939
Zoro # G4138423
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 50 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 87939
- Zoro # G4138423
- UPC # 86486879392
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Assorted |
Material | Polypropylene |
Paper Capacity | 50 Sheets |
Capacity | 50 Sheets |
Weight | 1.7 lbs |
Finish | Smooth |
Cover Material | Polypropylene |
Texture/Finish | Smooth |
Front Cover Color | Assorted |
Inside Pockets | One Back; One Front |
Assortment | Blue; Green; Purple; Red; Yellow |
Description
Smead® Poly Snap-In Two-Pocket Folder, 11 x 8 1/2, Assorted, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Giant Band 201S 3/4X.044X100 RL/100Ft (G43099)
- POWERSHOT STAPLER POWERSHOT 5""L (5700)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Orange PK12 (25006B)
- 3M DBI-SALA Heat Shrink, 1" W, 1-3/4" L, PK25 (1500020)
- SMEAD Expanding File, Letter, 1/5 Tab, 6 Pockets, Redrope (70540)
- SMEAD Two-Pocket Folder, Textured Paper, Black, PK25 (87853)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- SMEAD Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Orange, 25/Box (64065)
- SMEAD Divider, 8Set Mort, Mla Pk (SMD78278)
- SMEAD Pocket, File, 3.5"Expansion, Letter, PK25 (75124)
- OXFORD Tri-Fold Folder, Holds 150 Pages, PK20 (59811)
- Smead File Folders