Shop All Notebooks & Journals
Smead
Poly Project Organizer, 12 Letter-Size Sleeves, Gray w/Bright Pockets
Mfr # 89207
Zoro # G8240306
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Gray; Clear/Gray
- Cover Material Polypropylene
- Includes Blank Viewables® Labels Sheet
- Features Bright Colored Pockets—Blue, fuchsia, neon green, neon pink, neon orange and yellow.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 89207
- Zoro # G8240306
- UPC # 86486892070
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Size | 8.5 x 11 |
Details
Cover Color | Gray; Clear/Gray |
Cover Material | Polypropylene |
Item | Presentation Books |
Includes | Blank Viewables® Labels Sheet |
Features | Bright Colored Pockets—Blue, fuchsia, neon green, neon pink, neon orange and yellow. |
Material | Poly |
Binding | Wire |
Color | Clear/Gray |
Weight | 0.65 lbs |
Sheet Type | Unpunched |
Inside Cover Pockets | One Zippered Back Pocket |
Insertable Cover Overlay(s) | Front Cover |
Number of Pockets | 12 |
Number of Sleeves | 12 |
Title Window | Full Frame |
Description
Keep large projects organized and take up less space on your desk or in your work bag. Featuring fun, bright colors, and part of the Vibrant Line, the Poly Slim Project Organizer makes it easy to organize by color. Durable poly is tear and water resistant and easy to clean and holds up to the heaviest users. Clear poly zip pouch on the inside back cover for storing small incidentals. Spiral bound for increased durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Journal, 7-11/16 x 12-1/8", Vinyl Coated (SD377-13)
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- ADAMS Book, Mileage & Expense (ABFAFR12)
- AZIMPORT Azimport MPT550 White Brown My Dog Piggy Bank Robotic Coin Munching Money Box - White & Brown (MPT550 White Brown)
- RITE IN THE RAIN Notebook Kit (BB935T-KITL)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, 200 Pg (TOP65581)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 300 Pg (9-300-R)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- DAVENPORT & CO Two-Tone Padfolio Writing Pad, Brown & Tan (DA1531076)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- Smead Notebooks & Journals