Shop All File Folders
Smead
Poly Hanging Folders, Letter Size, 1/5-Cut Tabs, Assorted Colors, PK12, 12PK
Mfr # 64026
Zoro # G206438109
original price:
$26.49
10% off
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Tab Position Assorted
- Folder Height 9.25"
- Folder Size Type Letter
- File Tab Material Poly
- Folder Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 64026
- Zoro # G206438109
- UPC # 86486640268
- Country of Origin China
- Category File Folders
Dimensions
Folder Height | 9.25" |
Folder Size Type | Letter |
Folder Width | 11.75" |
Details
Item | Hanging File Folders |
File Tab Position | Assorted |
File Tab Material | Poly |
Folder Color | Assorted |
Folder Color Assortment | Blue; Green; Red; Yellow |
File Tab Cut | 1/5-Cut |
Folder Material | Poly |
File Tab Color | Clear |
Compartments per Folder | 1 |
Description
Poly Hanging Folders help organize a messy desk drawer or a desktop. Use these brightly colored hanging file folders to keep documents flat, neat and easy to file. Durable poly is tear proof, water resistant and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Weight Scale, 250% Break Stretch, 4,000lb Load Capacity (SPW-983LP-SCALE)
- ANGLERS 8-1/2 x 11" Clear Ring Binder Pocket (AVT-ANG52)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-31-2R3)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- SMEAD Smead® Pressboard Classification Folders, Self Tab, Letter, Four-Section, Red, 10/Box (13775)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Blue, Pk50 (75562)
- SMEAD Smead® Hanging Folders, 1/3 Tab, 11 Point Stock, Letter, Green, 25/Box (64035)
- SMEAD Pocket FileToptab, Recycled, Red, PK25 (73205)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- SMEAD File Folder End Tab, Fastener, Red, PK50 (28740)
- Smead File Folders