Shop All File Folders
Smead
Pocket Folder Flat Folder, Manila, PK100, Size: Letter
Mfr # 75700
Zoro # G5382356
product price: $69.49
/pk 100, $0.69/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 1-1/2"
- Color Manila
- Material 11-pt Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75700
- Zoro # G5382356
- UPC # 086486757003
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 1-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | End Tab File Jackets with Shelf-Master Reinforced Tab |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Features | 11 Pt. Manila Stock |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Assembly Required | No |
Number of Plys | 2 |
Sheet Standard | Letter |
Environmental Certification | SFI |
Number of Sections | 1 |
Material Type | Paper |
Punched/Unpunched | Unpunched |
Description
Pocket Folder,Flat,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 6 x 9" Recycled Notebook (TOP74690)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- BUSINESS SOURCE Rubberbands, Size 117B, 1Lb, PK200 (15729)
- SMEAD Expanding File A-Z, 21 Pockets, Kraft, Letter, Brown (70121)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- SMEAD File Fastener Folder, Blue, Pk50 (12040)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- SMEAD Folder, Hanging, Lgl, 1/3 Pk (SMD64135)
- SMEAD Guide Printed Forma Style 8-1/2 x 11", 1/5-Cut Tab Center Position, Pk100 (51910)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17205)
- Smead File Folders