Shop All File Folders
Smead
Pocket Folder Flat Folder, Manila, PK100, Size: Legal
Mfr # 76700
Zoro # G5382216
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 1-1/2"
- Color Manila
- Material 11-pt Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 76700
- Zoro # G5382216
- UPC # 086486767002
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 1-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
Outside Length | 14 3/4" |
File Size | Legal |
Details
Item | End Tab File Jackets with Shelf-Master Reinforced Tab |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Thickness | 11 pt. |
Features | 11 Pt. Manila Stock |
Recycled Content | 0.1 |
Sheet Standard | Legal |
Environmental Certification | SFI |
Number of Plys | 2 |
Assembly Required | No |
Number of Sections | 1 |
Material Type | Paper |
Punched/Unpunched | Unpunched |
Description
Pocket Folder,Flat Folder,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Black, PK12 (30001)
- ACROPRINT Ribbon for Time Clock ES700/900 (39-0121-000)
- ZORO SELECT 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- SMEAD Pressboard Folder, Bright Red, PK10, Size: Legal (19082)
- SMEAD Divider, Fldr, File, Lgl, Bttm Pk (SMD35650)
- SMEAD Pocket, Recycld, Ltr, 5.25""Exp Pk (SMD73206)
- SMEAD Smead, COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, TEAL, 25PK (64074)
- SMEAD Outguide, Vinyl, Red, PK50 (51920)
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- BLUM Blum Bzrm.5500.Us 22 In. Metafile File Drawer - Gray (BZRM.5500.US)
- Smead File Folders