Shop All File Folders
Smead
Pocket Folder, End Tab, 7", Red, PK5, Size: Letter
Mfr # 73795
Zoro # G5382688
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Expanded Width 7"
- Color Redrope
- Tab Type End Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 73795
- Zoro # G5382688
- UPC # 386486737952
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/4" |
Expanded Width | 7" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | TUFF End Tab File Pockets with Reinforced Tab |
Color | Redrope |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Thickness | 16.5 pt. |
Features | Reinforced Tab, Rip Resistant, Heavyweight Cover, Tear Resistant |
Recycled Content | 0.3 |
Assembly Required | No |
Environmental Certification | SFI |
Accessibility | Top Load |
Sheet Standard | Letter |
Number of Plys | 2 |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 7" |
Description
Pocket Folder,End Tab,7 In.,Red,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Hanging, Lgl, 1/5, Blue Pk (SMD64160)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72320)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Red (WL-025-25-RD)
- CANON GPR34 Black Toner Cartridge 19.4K YLD (2786B003)
- SMEAD Smead® File Folder, 1/3 Cut Second Position, Reinforced Top Tab Letter, Manila, 100/Box (10336)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- SMEAD Project Folder Organizer, 10 Pocket, Navy (89200)
- SMEAD Tab Fastener Folder, 2" Fastener, Letter, 50/PK, Manila PK (SMD34101)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Green, 100/Box (12134)
- SMEAD Folder, File, Ltr, 2/5 Rt, Mla Pk (SMD10385)
- Smead File Folders