Shop All File Folders
Smead
Pocket Folder End Tab, 5.25" Expansion, Red, PK10
Mfr # 73696
Zoro # G5382715
product price: $65.95
/pk 10, $6.60/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Expanded Width 5-1/4"
- Tab Type End Tab
- Material Redrope
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73696
- Zoro # G5382715
- UPC # 086486736961
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Extra Wide Redrope End Tab File Pockets with Reinforced Tab and Colored Gusset |
Color | Red |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Features | 6.5" High Gussets |
Thickness | 12.5 pt. |
Recycled Content | 0.3 |
Assembly Required | No |
Environmental Certification | SFI |
Sheet Standard | Letter |
Number of Plys | 2 |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Pocket Folder,End Tab,5.25 In.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- TARIFOLD Document Wall Display Unit, 10 Blue Pocke (W211)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 14", Kraft, 20/Bundle (55VH71)
- SMEAD Pressboard Folder, 3 Dividers, Yellow, PK10 (14098)
- SMEAD Expanding File Jan-Dec, Letter, Redrope (70388)
- SMEAD Pressboard Folder, Hanging, Teal, PK25 (64074)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- SMEAD SuperTab File Folder, 1/3-Cut Tab, Letter Size, Manila, PK48 (11920)
- SMEAD Straight Cut Folder, Manila, PK100, Width: 12" (24190)
- SMEAD Pocket, File, Ltr, 5.25""Expnsn Pk (SMD73274)
- Smead File Folders