Shop All File Folders
Smead
Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Legal
Mfr # 74686
Zoro # G5382520
product price: $61.45
/pk 10, $6.15/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-3/4"
- Expanded Width 3-1/2"
- Tab Type End Tab
- Material Redrope
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 74686
- Zoro # G5382520
- UPC # 086486746861
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15-3/4" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Extra Wide Redrope End Tab File Pockets with Reinforced Tab and Colored Gusset |
Color | Red |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Thickness | 12.5 pt. |
Features | 6.5" High Gussets |
Tab Position | Top |
Recycled Content | 0.3 |
Tab Location | End |
Sheet Standard | Legal |
Number of Plys | 2 |
Total Number of Pockets | 1 |
Environmental Certification | SFI |
Assembly Required | No |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 3.5" |
Number of File Pockets | 1 |
Description
Pocket Folder,End Tab,3.5 In.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Admit One" Single Raffle Ticket Roll, Blue, 2000 Tickets (729203)
- CRAYOLA Write Start® Colored Pencils, PK48 (BIN684108)
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7 In H, PK3 (21421)
- SMEAD Jacket Folder End Tab, 2", Manila, PK25 (76910)
- SMEAD Smead Manufacturing Company SMD75560 File Jacket- 2in. Exp- Letter- 11-.75in.x9-.50in.- Manila (SMD75560)
- SMEAD File Pocket with 1-3/4" Expansion, Red (73221)
- SMEAD SuperTab Colored Classification Folders, SafeSHIELD Coated Fastener, 2 Dividers, Letter, Gray, 10PK (14011)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Size: Legal (29810)
- SMEAD Smead 10510 Tear-Moisture-Resist Poly File Folders; .33 Cut Top Tab; Letter; Manila; 12-Pack (10510)
- SMEAD Pocket, Ezaccess, Lgl, 3.5""Exp Pk (SMD74224)
- Smead File Folders