Shop All File Folders
Smead
Pocket Folder End Tab, 3.5" Expansion, Blue, PK10, Expanded Width: 3-1/2"
Mfr # 73679
Zoro # G5382785
product price: $55.69
/pk 10, $5.57/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Expanded Width 3-1/2"
- Tab Type End Tab
- Material Redrope
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73679
- Zoro # G5382785
- UPC # 086486736794
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Extra Wide Redrope End Tab File Pockets with Reinforced Tab and Colored Gusset |
Color | Blue |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Thickness | 12.5 pt. |
Features | 6.5" High Gussets |
Tab Position | Top |
Recycled Content | 0.3 |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Description
Pocket Folder,End Tab,3.5 In.,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Green Sharpie Fine Point Markers, 12PK (H-286G)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- OHAUS Calibration Weight, 2g, Stainless Steel (80850119)
- INTEGRA Chisel Point Dry Erase Markers, Red, PK12 (ITA33309)
- ZORO SELECT Navy Blue Desk Folder, A-Z (89282)
- SMEAD Jacket, File, Ltr, Flat, Rd Pk (SMD75509)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50 (34115)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- SMEAD Expanding Folder A-Z, 21 Pockets, Letter, Navy Blue (70720)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100 (10385)
- SMEAD Folder, Clssfctn, Ltr, 1Div, Rd Pk (SMD13703)
- Smead File Folders