Shop All File Folders
Smead
Pocket Folder, Easy Grip, Redrope, PK25
Mfr # 73208
Zoro # G5382931
product price: $67.99
/pk 25, $2.72/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73208
- Zoro # G5382931
- UPC # 086486732086
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Easy Grip File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | Straight |
Features | Tear Proof, Reinforced Gusset |
Recycled Content | 0.3 |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket Folder,Easy Grip,Redrope,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-505HC (RK-20HC5-KF-505HC)
- ZORO SELECT Honeycomb Sheets, 40" x 48" x 1", Kraft, 40/Skid (56EC54)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Orange 12PK (SAN25006)
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Blue (11201)
- SMEAD Pressboard Folders 3 Expansion 2 Fasteners Straight End Tab Lgl GG 25/Bx (37725)
- ZORO SELECT File Fastener Folder, Manila, PK50 (19587)
- SMEAD Jacket, Ltr, Strt, Flat Pk (SMD75613)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- SMEAD Expandable File A-Z 15"x10", 21 Pocket (70320)
- SMEAD Smead® Lockit Two-Pocket Folder, Leatherette Stock, 11 x 8-1/2, Dark Blue, 25/Box (87982)
- ACCO Report Cover Side Bound 11x17", Red (A7047078A)
- Smead File Folders