Shop All File Folders
Smead
Pocket Folder 9.5 x 14.75", 5.25" Expansion, Pk10
Mfr # 74390
Zoro # G5382581
original price:
$59.99
10% off
new price: $53.95
/pk 10, $5.40/ea
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 74390
- Zoro # G5382581
- UPC # 086486743907
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 5-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Tuff File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Features | Tear Resistant, Heavyweight Cover, Reinforced |
Sheet Capacity | 1200 |
Recycled Content | 0.3 |
Assembly Required | No |
Sheet Standard | Legal |
Environmental Certification | SFI |
Accessibility | Top Load |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Description
Pocket Folder,5.25 In.,Tuff,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ELITE Stick Roller Ball Pen, 0.8mm, Blue-Blk Ink, Wht/Blue Blk Barrel (61232)
- 3M Scotch® Magic Greener Tape, with C38 Dispenser, 3/4" x 900", 6/Pack (8126PC38)
- ZORO SELECT 9-51/64" x 6-57/64" Butterfly Clipboard, Brown (49Z239)
- CANON GPR61 Black Toner 71K YLD (3763C003)
- SMEAD Guide, Out, Endtab, Poly, Be Pk (SMD61951)
- SMEAD Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (10541)
- SMEAD Pressboard Classification Folder, Bright Red, PK10 (18731)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- SMEAD File Pocket, StraightCut Tab, 312 Expansion, Letter Size, Blue, 25 per Box 73225, Blue (SMD73225)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15004)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- Smead File Folders