Shop All File Folders
Smead
Pocket Folder 8-1/2 x 14", 5.25" Expansion, Pk10
Mfr # 76174
Zoro # G5382286
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15-3/8"
- Expanded Width 5-1/4"
- Color Manila
- Tab Type End Tab
- Material Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 76174
- Zoro # G5382286
- UPC # 086486761741
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15-3/8" |
Expanded Width | 5-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Manila End Tab File Pockets with Reinforced Tab |
Color | Manila |
Tab Type | End Tab |
Material | Manila |
Tab Cut | Straight |
Sheet Capacity | 1200 |
Features | Tyvek® Lined Gussets |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Number of Plys | 2 |
Sheet Standard | Legal |
Environmental Certification | SFI |
Assembly Required | No |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Pocket Folder,5.25 In.,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOONEY LABS Aquarius™ Card Game (002)
- ASP Purchase Order Books (Stock) - 2 Part, 8 1/2" X 11", 1 Book (634)
- BSC PREFERRED 36'' x 250' - A Flute Kraft Singleface Corrugated Roll (S-416)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear (R34)
- SMEAD End Tab Fastener Folder w/ Div, Straight Cut, Ltr, 50/BX, MLA PK (SMD34220)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68215)
- SMEAD Smead 3-1/2in Accordion Expansion File Pocket, Straight Tab, Lgl, Manila/Redrope, 10/Bx (74264)
- SMEAD 2" Pressboard Fastener Folder, 2/5Tab, Letter, Gray Green, PK25 (14982)
- SMEAD Manila File Folders, Straight Tab, Letter Size, PK100 (10300)
- SMEAD Hanging Folder 1/3 Cut Tab, Clear, PK25 (64615)
- C-LINE PRODUCTS Binder Pocket with Writeon Index Tabs, Assorted, 8 12 x 11, 5ST Set of 12 ST, 60PK (06650-BX)
- Smead File Folders