Shop All File Folders
Smead
Pocket Folder 8-1/2 x 11", 5.25" Expansion, Pk10
Mfr # 73390
Zoro # G5382828
product price: $51.99
/pk 10, $5.20/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73390
- Zoro # G5382828
- UPC # 086486733908
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Tuff File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Sheet Capacity | 1200 |
Thickness | 11 pt. |
Features | Reinforced, Tear Resistant, Heavyweight Cover |
Recycled Content | 0.3 |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Pocket Folder,5.25 In.,Tuff,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 52D0Z00 Imaging Unit (LEX52D0Z00)
- ASTROBRIGHTS Color Cardstock, 65 lb, 8.5 x 11, Assorted Colors, PK100 (91398)
- PILOT Red Marker Pen, Ultra Fine Tip, 12 PK (PIL11007)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- SMEAD Folder Envelope 8-1/2 x 11", 3 Hole, Pk3 (89500)
- SMEAD Smead, REDROPE DROP-FRONT END TAB FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 10PK (74624)
- SMEAD Folder, Interior, Ltr, 1/3, Pe Pk (SMD10283)
- SMEAD Pressboard Folder, Gray/Green, PK25, Tab Cut: 1/3 (18430)
- SMEAD Jacket, File, Ltr, Flat, Be Pk (SMD75502)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Gray, PK100, Tab Cut: 1/3 (12343)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- Smead File Folders