Shop All File Folders
Smead
Pocket Folder 5.25" Expansion, Manila, PK10
Mfr # 75174
Zoro # G5382371
product price: $61.99
/pk 10, $6.20/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/8"
- Expanded Width 5-1/4"
- Color Manila
- Tab Type End Tab
- Material Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75174
- Zoro # G5382371
- UPC # 086486751742
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/8" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Manila End Tab File Pockets with Reinforced Tab |
Color | Manila |
Tab Type | End Tab |
Material | Manila |
Tab Cut | Straight |
Features | Tyvek® Lined Gussets |
Sheet Capacity | 1200 |
Recycled Content | 0.1 |
Assembly Required | No |
Environmental Certification | SFI |
Number of Plys | 2 |
Sheet Standard | Letter |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Number of File Pockets | 1 |
Description
Pocket Folder,Folder,5.25 In.,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- GET READY KIDS Farm Animals Playset, 12 Pieces (870)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- GLOBAL INDUSTRIAL Digital Shipping Scale with AC Adapter, 400 Lb x 0.5 Lb, 12W x 12L (318513)
- SMEAD File Pocket, StraightCut Tab, 312 Expansion, Letter Size, Blue, 25 per Box 73225, Blue (SMD73225)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73234)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SMEAD Pressboard Folder, 2 Fastener, Red, PK50 (12740)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, GREEN (81452)
- SMEAD Two Pocket File Folder, Leatherette, Blue, PK25 (87982)
- SMEAD Smead® Slash Pocket Jackets, Letter, Poly, Blue/Clear/Green/Red/Yellow, 5/Pack (89505)
- Smead File Folders