Shop All File Folders
Smead
Pocket Folder 5.25" Expansion, Easy Grip, Red, PK10, Size: Letter
Mfr # 73209
Zoro # G5382925
product price: $31.79
/pk 10, $3.18/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73209
- Zoro # G5382925
- UPC # 086486732093
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Easy Grip File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | Straight |
Features | Reinforced Gusset, Tear Proof |
Recycled Content | 0.3 |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Pocket Folder,Easy Grip,5.25 In.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 36", Kraft, 25/Bundle (11R272)
- OXFORD Cover, Report, Clearcover, Rd Pk (OXF55811)
- ZEBRA PEN ZD421T 203DPI TT USB RJ45 DB9 (ZD4A042-301E00EZ)
- SMEAD File Jacket 8-1/2 x 11", Straight-Cut Tab, Manila, Pk100 (75410)
- SMEAD Pressboard Folder, 2 Fastener, Manila, PK24 (10545)
- SMEAD Pocket, File, Ltr, 5.25"Exp, Bn Pk (SMD73691)
- SMEAD Folder, File, Lgl, 1/3 Ast, Be Pk (SMD17034)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Tab Cut: Straight (34110)
- SMEAD Jacket, File, Ltr, Flat, Rd Pk (SMD75509)
- UNIVERSAL Project Poly Jackets, Letter Size, Clear, 5PK (UNV50760)
- Smead File Folders