Shop All File Folders
Smead
Pocket Folder, 3.5", Redrope, PK50
Mfr # 74805
Zoro # G5382435
product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.75"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 74805
- Zoro # G5382435
- UPC # 086486748056
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Thickness | 12.5 pt. |
Features | Rounded Corner, Reinforced Gusset, Tear Proof |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Assembly Required | No |
Environmental Certification | SFI |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket Folder,3.5 In.,Redrope,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (SM537B)
- CRA-Z-ART Super Washable Markers, Broad Bullet Tip, Assorted Colors, 40/Set (740106)
- KESON Crayon Lumber White Hard Perm (LCWHITE)
- SMEAD Vert File Folders, 1/2-Cut Tab, Ltr, Assrtd: Fuchsia/Orange/Green, PK6 (75406)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, LAVENDER, 100PK (17434)
- SMEAD File Folder End Tab, 2 Fastener, Gray, PK25, Tab Cut: Straight (34715)
- SMEAD Smead® Folders, Two Fasteners, 1/3 Cut Assorted, Top Tab, Letter, Red, 50/Box (12740)
- SMEAD Smead, EXPANDING WALLET W/ ELASTIC CORD, 2in EXPANSION, 1 SECTION, LETTER SIZE, RED, 10PK (77205)
- SMEAD Reinforced Tab Folder, Kraft, Pk50 (10830)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- Smead File Folders