Shop All File Folders
Smead
Pocket Folder, 3.5", Red, PK50
Mfr # 73805
Zoro # G5382660
product price: $76.39
/pk 50, $1.53/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73805
- Zoro # G5382660
- UPC # 086486738057
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Redrope File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Thickness | 12.5 pt. |
Tab Position | Top |
Features | Reinforced Gusset, Tyvek Gusset, Tear Proof, Rounded Corner |
Recycled Content | 0.3 |
Tab Location | Top |
Sheet Standard | Letter |
Environmental Certification | SFI |
Assembly Required | No |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket Folder,3.5 In.,Red,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- MARKAL Markal 434-61042 Twist Markal Quik Stik Fluorestant Green (434-61042)
- ACROPRINT Acroprint ES900 Electronic Time Clock 3 In 1 Document Stamp (01-0209-000)
- ZORO SELECT Corrugated Boxes, 30" x 18" x 18", Kraft, 10/Bundle (493U46)
- SMEAD Folder, Classf, Lgl, 1Div, Mla Pk (SMD18700)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Red (73241)
- SMEAD Pressboard Classification Folders, PK10 (18732)
- SMEAD Pocket Folder, 3.5", Manila, PK25 (76124)
- SMEAD Smead, COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, PURPLE, 25PK (64072)
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Black (70920)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- Smead File Folders