Shop All File Folders
Smead
Pocket Folder, 3.5", Manila, PK25
Mfr # 76124
Zoro # G5382329
product price: $95.99
/pk 25, $3.84/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3-1/2"
- Color Manila
- Tab Type End Tab
- Material Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 76124
- Zoro # G5382329
- UPC # 086486761246
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15-3/8" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Manila End Tab File Pockets with Reinforced Tab |
Color | Manila |
Tab Type | End Tab |
Material | Manila |
Tab Cut | Straight |
Sheet Capacity | 800 |
Features | Tear Proof |
Recycled Content | 0.1 |
Sheet Standard | Legal |
Number of Plys | 2 |
Assembly Required | No |
Environmental Certification | SFI |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket Folder,3.5 In.,Manila,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Buckle Bracket Assemble Set, 46-1/2in. L (103563)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 9-1/2", 4PK (209C)
- SANFORD Sharpie, PERMANENT PAINT MARKER, EXTRA-BROAD CHISEL TIP, WHITE (35568)
- SMEAD Folder, File, Ltr, Straight, Or Pk (SMD12510)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- SMEAD Folder, File, Ltr, 1/3, Expnd Pk (SMD13234)
- SMEAD File Folder End Tab, Fastener, Manila, PK50, Width: 12-1/4" (34215)
- SMEAD Report Cover 8-1/2 x 11", 2", Red (81724)
- SMEAD Guide, Out, Endtab, Poly, Be Pk (SMD61951)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- Smead File Folders