Shop All File Folders
Smead
Pocket Folder 3.5" Expansion, Manila, PK10, Size: Letter
Mfr # 75164
Zoro # G5382380
product price: $48.65
/pk 10, $4.87/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/8"
- Expanded Width 3-1/2"
- Color Manila
- Tab Type End Tab
- Material Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75164
- Zoro # G5382380
- UPC # 086486751643
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/8" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Manila End Tab File Pockets with Reinforced Tab |
Color | Manila |
Tab Type | End Tab |
Material | Manila |
Tab Cut | Straight |
Sheet Capacity | 800 |
Features | Tyvek® Lined Gussets |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Number of Plys | 2 |
Environmental Certification | SFI |
Assembly Required | No |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 3.5" |
Description
Pocket Folder,Folder,3.5 In.,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Gloss Glaze, Bright Orange, 1 Pint (S2172X)
- BAZIC PRODUCTS Bazic 8 mm Jumbo Chisel Tip Permanent Marker 2/Pack Case of 24 (1213)
- SEALER SALES Replacement Kit for WN-650H (RK-26H-WN-650H)
- ZORO SELECT Poly Mailer, 19"x24", White, PK125 (36DZ21)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75 in. Expansion, 11-pt Stock, 24PK (11957)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- SMEAD Pressboard Folders 3 Expansion 2 Fasteners Straight End Tab Lgl GG 25/Bx (37725)
- SMEAD Two Pocket File Folder, Black, PK25 (87725)
- SMEAD File Folder End Tab, Fastener, Red, PK50 (28740)
- SMEAD Pocket Folder, 7", Tuff, Manila, PK5 (74395)
- SMEAD Pressboard Folder, Hanging, Teal, PK25 (64074)
- Smead File Folders