Shop All File Folders
Smead
Pocket Folder, 3.5", Assorted, PK5
Mfr # 74892
Zoro # G5382417
product price: $21.85
/pk 5, $4.37/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 3-1/2"
- Color Blue, Green, Red, Redrope, Yellow
- Tab Type Top Tab
- Material Colored Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 74892
- Zoro # G5382417
- UPC # 086486748926
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
Depth | 9 1/2" |
File Size | Legal |
Description
Pocket Folder,3.5 In.,Assorted,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Glow In The Dark Paint, 1/2 pt., PK6 (214945)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Blue (TZe541)
- BRADY Printer Case (M211-HC)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN1025)
- SMEAD Jacket Folder, 1.5", PK50 (76540)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Gray, PK100, Tab Cut: 1/3 (12343)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- SMEAD Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Orange, 25/Box (64065)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70425)
- SMEAD WALLET, EXP, 2IN, LTR, TAPE (77142)
- SMEAD Recycled Expanding File 10x15", 5-1/4" Expansion (71189)
- Smead File Folders