Shop All File Folders
Smead
Pocket Folder, 1.5", Manila, PK50, Size: Letter
Mfr # 75740
Zoro # G5382347
product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 1-1/2"
- Color Manila
- Material 14-pt Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75740
- Zoro # G5382347
- UPC # 086486757409
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 1-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | End Tab File Jackets with Shelf-Master Reinforced Tab |
Color | Manila |
Material | 14-pt Manila |
Tab Cut | Straight |
Features | 14 Pt. Manila Stock |
Thickness | 14 pt. |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Assembly Required | No |
Environmental Certification | SFI |
Number of Plys | 2 |
Number of Sections | 1 |
Punched/Unpunched | Unpunched |
Material Type | Paper |
Expansion | 1.5" |
Description
Pocket Folder,1.5 In.,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 2", Kraft, 25/Bundle (55VG81)
- GEL BLASTER Surge XL Multicolored (GBX001)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 6 x 9", PK25 (46069)
- INTEGRA Pen, Counter, Antimcrb, 24", Bk, PK12 (38648BX)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, MANILA, 100PK (15230)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, PK100 (10331)
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- SMEAD Smead® 3-1/2" Accordion Expansion Straight Tab File Pockets w/Tyvek, Lgl, Manila, 10/Bx (76164)
- SMEAD Folder, Manila, PK100 (15320)
- SMEAD Pocket File, 3-1/2" Expansion, Yellow, PK10 (73233)
- Smead File Folders