Shop All File Folders
Smead
Pocket, File, 3.5"Expansion, Letter, PK25
Mfr # 75124
Zoro # G5022011
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/8"
- Expanded Width 3-1/2"
- Color Manila
- Tab Type End Tab
- Material Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75124
- Zoro # G5022011
- UPC # 086486751247
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/8" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Manila End Tab File Pockets with Reinforced Tab |
Color | Manila |
Tab Type | End Tab |
Material | Manila |
Tab Cut | Straight |
Sheet Capacity | 800 |
Features | Embossed |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Sheet Standard | Letter |
Number of Plys | 2 |
Assembly Required | No |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket,File,3.5 In.Exp,Letter,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 2" x 3" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3935)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Bk, PK12 (31506)
- PRES-A-PLY Label, Lsr/Inkjet, 8.5X11, We 100PK (AVE30605)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25, Tab Cut: 1/5 (52376)
- SMEAD Smead® Reinforced Tab Manila File Folder, 1/3 Cut Top Tab, Letter, 100/Box (10434)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10 (14001)
- SMEAD Dividers for Mortgage Folder, PK12 (78278)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75 in. Expansion, 11-pt Stock, 24PK (11957)
- SMEAD Smead, EXTENDED END TAB MANILA FOLDERS, STRAIGHT TAB, LEGAL SIZE, 100PK (27250)
- SMEAD Expanding Partition Wallet, Poly, Navy (71503)
- Smead File Folders