Shop All File Folders
Smead
Pocket, File, 3-1/2 Expansion, Yellow
Mfr # 74233
Zoro # G4789499
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.75"
- Expanded Width 3-1/2"
- Tab Type Top Tab
- Material Colored Stock
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 74233
- Zoro # G4789499
- UPC # 086486742337
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Expandable Document Pockets & Wallets |
Color | Yellow |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | Straight |
Tab Position | Top |
Features | Tear Resistant |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Tab Location | Top |
Assembly Required | No |
Sheet Standard | Legal |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket,File,3-1/2 Expansion,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Suggestion Box Cards, PK225 (ADI633-9pk)
- CIG WF Non-OEM New Light Black Wide Format Inkjet Bag for Roland TR2-LK (WRTR2LB)
- POST-IT POST-IT NOTE YLW 4PK (5400)
- ZORO SELECT Triple Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle (55VJ71)
- SMEAD Pocket, File, 3-1/2" Expansion, Green (74226)
- SMEAD Pocket, File, 3-1/2" Expansion, Blue (74225)
- SMEAD Expanding File 12 x 10", 31 Pockets, 1-31, Kraft (70168)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, 11 PT. MANILA, 50PK (14513)
- SMEAD Folder, File, Suprtab, Ltr, Mla Pk (SMD10395)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10 (14001)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Yellow, 25PK (33956)
- Smead File Folders