Shop All File Folders
Smead
Pocket File, 3-1/2" Expansion, Green
Mfr # 73226
Zoro # G4789465
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3-1/2"
- Tab Type Top Tab
- Material Colored Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 73226
- Zoro # G4789465
- UPC # 086486732260
- Country of Origin Multiple
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Colored File Pockets |
Color | Green |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | Straight |
Tab Position | Top |
Features | Tear Resistant |
Thickness | 9 pt. |
Recycled Content | 0.1 |
Tab Location | Top |
Assembly Required | No |
Divider Thickness | 11 pt. |
Sheet Standard | Letter |
Environmental Certification | SFI |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket File,3-1/2 In. Expansion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Wide College Ruled Landscape Legal Pad, 11 x 95 40 Sheets, Canary, Canary (ROA74501)
- POST-IT Flag, Sign/Date, Assrtd, PK4 (684SD)
- XEROX Fuser, , 100,000 Page-Yield (115R00076)
- BERCKES MANUFACTURING Fertilizer Density Scale, USDA Approved (FDS)
- SMEAD Pocket File, 3-1/2" Expansion, Yellow, PK10 (73233)
- SMEAD Jacket, 2Pk, Ltr, Exp1, Asmt Pk (SMD89611)
- SMEAD Classification Folder, Dark Blue, PK10, Expanded Width: 2" (19035)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9.5in FRONT, STRAIGHT TAB, LEGAL SIZE, 100PK (27110)
- SMEAD Folder, Clssfctn, Ltr, 2Div, Gn Pk (SMD14002)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100 (10332)
- SAFCO TRAY, ONYX, TRIPLE LETTER (SAF3271BL)
- Smead File Folders