Shop All File Folders
Smead
Pocket, File, 3-1/2" Expansion, Blue
Mfr # 74225
Zoro # G4789526
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.75"
- Expanded Width 3-1/2"
- Tab Type Top Tab
- Material Colored Stock
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 74225
- Zoro # G4789526
- UPC # 086486742252
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Expandable Document Pockets & Wallets |
Color | Blue |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | Straight |
Tab Position | Top |
Features | Tear Resistant |
Recycled Content | 0.1 |
Tab Location | Top |
Sheet Standard | Legal |
Assembly Required | No |
Environmental Certification | SFI |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Pocket,File,3-1/2 In. Expansion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 200)
- BROTHER Label, Shipping (BRTDK1202)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- SEALER SALES Silicone Rubber Pad for KF-300H (SR-KF-300H)
- SMEAD Pocket, File, 3-1/2 Expansion, Yellow (74233)
- SMEAD Pocket, File, 3-1/2" Expansion, Green (74226)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- SMEAD File Jacket 8-1/2 x 11", Straight, PK100 (75500)
- SMEAD Jacket, File, 3Hole, Slash, Clr Pk (SMD89506)
- SMEAD Pocket Folder Flat Folder, Manila, PK100, Size: Letter (75700)
- UNIVERSAL 6-Sect Pressboard End Tab Class Folders, 2 Divs, Letter, Yellow, PK10 (UNV10319)
- Smead File Folders