Shop All File Folders
Smead
Pocket File, 3-1/2" Expansion, Blue
Mfr # 73225
Zoro # G4789471
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.75"
- Expanded Width 3-1/2"
- Tab Type Top Tab
- Material Colored Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73225
- Zoro # G4789471
- UPC # 086486732253
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11.75" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Expandable Document Pockets & Wallets |
Color | Blue |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | Straight |
Features | Tear Resistant |
Thickness | 9 pt. |
Tab Position | Top |
Recycled Content | 0.1 |
Divider Thickness | 11 pt. |
Sheet Standard | Letter |
Environmental Certification | SFI |
Tab Location | Top |
Assembly Required | No |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket File,3-1/2 In. Expansion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- BUSINESS SOURCE Clipboard, Standard, 6X9, PK12 (16506BX)
- SWINGLINE GBC Binding Paper, 8.5 x11, White, PK250 (2514479)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91371)
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Pink, 100/Box (12634)
- SMEAD Smead® Two-Inch Capacity Fastener Folders, Straight Tab, Legal, Yellow, 50/Box (28940)
- SMEAD Jacket, File, Ltr, Flat, Be Pk (SMD75502)
- SMEAD Recycled Pressboard Classification Folders, 3 Dividers, Legal Size, Gray-Green, PK10, 10PK (19093)
- SMEAD Folder, Interior, Ltr, 1/3, Blk Pk (SMD10243)
- SMEAD Folder, Hanging, Ltr, 1/5, Ast Pk (SMD64056)
- Smead File Folders