Shop All File Folders
Smead
Pocket File, 2/5 Tab, 1" Expansion, Manila
Mfr # 75487
Zoro # G4789480
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1"
- Color Manila
- Tab Type Top Tab
- Material Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 75487
- Zoro # G4789480
- UPC # 086486754873
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.88" |
File Size | Letter |
Overall Height | 9 7/8 in |
Overall Width | 11 3/4 in |
Expanded Depth | 1 in |
Description
File Pocket, Material Manila, Color Manila
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPSTONE STEM-Twisted Fairy Tales, Set of 4 Books (9781515829157)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- BSC PREFERRED 21-3/8 x 15 5/8 x 9-1/2'' Corrugated Boxes, 20PK (S-15963)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Red, 500/Roll (DL613G)
- ZORO SELECT Folders Single-Ply Tab, Green, PK100 (12143)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Be Pk (SMD14081)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, MANILA, 100PK (15230)
- SMEAD Smead, FASTAB HANGING FOLDERS, LETTER SIZE, 1/3-CUT TAB, GREEN, 20PK (64098)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket, Width: 15" (70430)
- SMEAD Notes File Jackets, Straight Tab, 2" Expansion, Letter Size, Assorted Colors, 12PK (75695)
- SMEAD Smead® Slash Pocket Jackets, Letter, Polypropylene, Clear, 5/Pack (89506)
- Smead File Folders