Shop All File Folders
Smead
Pocket, File, 2/5 Tab, 1" Accordion
Mfr # 76487
Zoro # G4789535
original price:
$2.05
4% off
new price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 1"
- Color Manila
- Tab Type Top Tab
- Material Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 76487
- Zoro # G4789535
- UPC # 086486764872
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 1" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.88" |
File Size | Legal |
Details
Item | Manila File Pocket |
Color | Manila |
Tab Type | Top Tab |
Material | Manila |
Tab Cut | 2/5 |
Tab Position | Right Position |
Features | Heavyweight Cover |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Number of Plys | 1 |
Environmental Certification | SFI |
Sheet Standard | Legal |
Assembly Required | No |
Tab Location | Top |
Overall Expansion | 1" |
Pocket/Wallet Type | Files/Papers |
File Tab Position | Right |
Number of File Pockets | 1 |
Description
Pocket,File,2/5 Tab,1 In. Accordion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case (TNBEC305YEL)
- AT-A-GLANCE Calendar, Deskpad, Easy Read (AAGSKLP2432)
- GARVEY Two-Line Pricemarker Label, Red, PK3 (090951)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, GREEN (74226)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75 in. Expansion, 11-pt Stock, 24PK (11957)
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Black (70920)
- SMEAD Translucent Project Jacket, PK5 (85751)
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Center Position, Manila, PK100 (15332)
- ACCO Report Cover, 8-1/2 x 11", 20 Pt., Dark Blue (A7025073A)
- Smead File Folders