Shop All File Folders
Smead
Padfolio, 2 Pocket, Assorted, PK25
Mfr # 87850
Zoro # G5558458
original price:
$23.46
14% off
new price: $19.99
/pk 25, $0.80/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Material Leatherette
- Size Letter
- Sheet Size 11 x 8.5
- Features Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 87850
- Zoro # G5558458
- UPC # 086486878500
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Depth | 11 1/2" |
File Size | Letter |
Details
Item | Standard Two-Pocket Folders |
Color | Blue, Dark Blue, Gray, Green, Red, Yellow |
Material | Leatherette |
Features | Textured |
Thickness | 11 pt. |
Capacity | 100 Sheets |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Assembly Required | No |
Total Number of Pockets | 2 |
Environmental Certification | SFI |
Front Cover Color | Assorted |
Inside Pockets | One Back; One Front |
Assortment | Blue; Dark Blue; Gray; Green; Red; Yellow |
Cover Material | Heavyweight Paper Stock |
Texture/Finish | Textured |
Business Card Holder | Inside Front Cover |
Description
Padfolio,2 Pocket,Assorted,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- ALLIANCE RUBBER Rubberbnds, Advntg, 19, 1/4Lb (26199)
- PARTNERS BRAND 6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3970)
- NINJATEK Filament, TPE, 1.75mm Diam., Snow, 0.75kg (3DCH0017505)
- SMEAD File Jacket 8-1/2 x 11", Clear, Pk5 (89506)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70425)
- SMEAD Reinforced Tab Folder, Orange, PK100 (17534)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77142)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25, Expanded Width: 2" (64259)
- ZORO SELECT Hanging Pressboard Folder, 4 Section, Blue (65105)
- SMEAD Smead, 100% RECYCLED TOP TAB FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73205)
- Smead File Folders