Shop All Index & Note Cards
Smead
Out Guides with Diagonal-Cut Pocket, PK50
Mfr # 61970
Zoro # G6212950
product price: $172.99
/pk 50, $3.46/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 15-1/4"
- Material 20 Point Poly
- Tab Position Center Position
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 61970
- Zoro # G6212950
- Country of Origin China
- Category Index & Note Cards
Dimensions
Width | 15-1/4" |
Size | Legal |
Details
Item | Out Guides with Diagonal-Cut Pocket,PK50 |
Color | Red |
Material | 20 Point Poly |
Tab Position | Center Position |
Style | Two-Pocket Style |
Tab Cut | 1/3-Cut |
Features | Acid-free, Pocket, Archival-safe, PVC-free |
Recycled Content | No |
Description
Out Guides with Diagonal-Cut Pocket,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Black Printer Ribbon for IBM 1040930, 6PK (P5190)
- BUSINESS SOURCE Storage Box, 12 PK (26756)
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk (BSN28625)
- BROTHER Cartridge, Tape, 1/2""-Bk/We 2PK (BRTTC20)
- SMEAD Guide, Index, 1/3Cut, 3X5 Pk (SMD55030)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- AVERY Postcards, Uncoated, Two-Sided Pri, PK80 (5889)
- AVERY Magnetic Business Cards, Inkjet, Whi, PK30 (8374)
- C-LINE PRODUCTS Spiral Bound Index Card Notebook with Tabs Color May Vary Set of 24 Notebooks, 24PK (48750-DS)
- BUSINESS SOURCE Index Card, Ruled, 4X6, We, PK10 (65261BX)
- AVERY Index Cards, Uncoated, Two-Sided, PK150 (5388)
- Smead Index & Note Cards