Shop All File Folders
Smead
Manila File Folders, Straight Tab, Letter Size, PK100
Mfr # 10300
Zoro # G7892607
product price: $25.59
/pk 100, $0.26/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 11-pt Manila
- Size Letter
- Tab Cut Straight
- Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10300
- Zoro # G7892607
- UPC # 86486103008
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Weight | 5.685 lbs |
File Tab Material | 11-pt Manila |
File Folder Expansion | 0.75" |
File Tab Style | Top Tab |
File Folder Color | Manila |
File Tab Color | Manila |
File Tab Cut | Straight |
File Folder Material | 11-pt Manila |
Description
Smead® Manila File Folders, Straight Tab, Letter Size, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- ZORO SELECT Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13930)
- NEENAH Paper, 65#, 8.5X11, Bright We Pk (WAU91904)
- DREMEL 3D Printing Filament (PLA-PIN-01)
- SMEAD Heavy-Weight Folder, 1/3 Cut, Legal, Assorted Color, PK50 (15410)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Gn Pk (SMD14083)
- SMEAD Pressboard Classification Folder, Legal, 4 Section, Blue, PK10 (18730)
- SMEAD U-Clip Bonded File Fastener, 2", Orange/White, PK100 (68260)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- ZORO SELECT Pocket Folder, 3.5", Assorted, PK4 (73500)
- ZORO SELECT File Holder Expandable 12 x 9", 7 Pocket, Smoke (45TU87)
- Smead File Folders