Shop All File Folders
Smead
Manila File Folders, 1/5-Cut Tabs, Letter Size, PK100
Mfr # 10350
Zoro # G7892817
product price: $23.69
/pk 100, $0.24/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Manila
- Material 11-pt Manila
- Size Letter
- Tab Cut 1/5-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10350
- Zoro # G7892817
- UPC # 86486103503
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | 1/5-Cut |
Tab Position | Assorted |
Weight | 5.677 lbs |
File Tab Style | Top Tab |
File Tab Material | 11-pt Manila |
File Tab Cut | 1/5-Cut |
File Folder Material | 11-pt Manila |
File Tab Position | Assorted |
File Tab Color | Manila |
File Folder Expansion | 0.75" |
File Folder Color | Manila |
Description
Smead® Manila File Folders, 1/5-Cut Tabs, Letter Size, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREE Tree Remo Remo Universal Indicator (Remo)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX223)
- THE PUPPET CO Rainbow Knitted Puppet (007002)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 9" x 6", Kraft, 25/Bundle (55VG77)
- SMEAD Recycled Index Tab A-Z, Gray/Green, Pk25 (50376)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- SMEAD Folder 8-1/2 x 11", 1/2-Cut, Manila, Pk100, Tab Cut: 1/2 (24127)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", BK (SMD81132)
- SMEAD Fastener Folder, 1-1/2" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34276)
- SMEAD Folder, File, Ltr, 1/3, Pink Pk (SMD12643)
- BUSINESS SOURCE Premium File Folder Frames Letter Metal, PK6 (26)
- Smead File Folders