Shop All File Folders
Smead
Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24
Mfr # 11928
Zoro # G5228341
product price: $11.45
/pk 24, $0.48/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Manila
- Material 11-pt Manila
- Size Letter
- Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 11928
- Zoro # G5228341
- UPC # 86486119283
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 8.63" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 8.63" |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Weight | 1.37 lbs |
File Tab Material | 11-pt Manila |
File Tab Style | Top Tab |
File Tab Color | Manila |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
File Folder Material | 11-pt Manila |
File Folder Color | Manila |
File Folder Expansion | 0.75" |
Description
Smead® Manila File Folders, 1/3-Cut Tabs, Letter Size, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1257R)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- ZORO SELECT 48" x 38" Equipment Cover, 1 mil, Clear, PK 150 (5CPG9)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK24 (12225)
- SMEAD Pressboard Folder, 6 Section, Yellow, PK10 (14004)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2" (26783)
- SMEAD Smead Pressboard Classification Folders, Letter, Four-Section, Yellow, 10/Box (13734)
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- SMEAD File Folder End Tab, Gray/Green, PK10 (29820)
- SMEAD Outguide, Pockets, Blue, PK25 (61951)
- UNIVERSAL Index Dividers 5 Tab, White, Pk36 (UNV20835)
- Smead File Folders