Shop All File Folders
Smead
Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, PK100
Mfr # 10331
Zoro # G7891380
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Manila
- Material 11-pt Manila
- Size Letter
- Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10331
- Zoro # G7891380
- UPC # 86486103312
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.5" |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | 1/3-Cut |
Weight | 5.956 lbs |
Tab Position | Left |
File Tab Style | Top Tab |
File Tab Cut | 1/3-Cut |
File Folder Expansion | 0.75" |
File Tab Material | 11-pt Manila |
File Tab Position | Left |
File Tab Color | Manila |
File Folder Color | Manila |
File Folder Material | 11-pt Manila |
Description
Smead® Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 40X7588-OEM Fuser Access Door for MS810 (40X7588-OEM)
- OIC Note Holder, Magnetic, 3-9/10"Wx1/2"Dx2-2/5"H, White (OIC92551)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil In Self Dispensing Carton, 200'L x 5/8"W x 0.020" Thick (5/8X.020 CP-PAC)
- SMEAD Pressboard Folder, 6 Section, Letter, Yellow, PK10 (14084)
- SMEAD Smead® Two-Inch Capacity Fastener Folders, Straight Tab, Legal, Yellow, 50/Box (28940)
- SMEAD Classification Folder 8-1/2 x 14" Green, PK10 (18733)
- SMEAD Folder 8-1/2 x 11", 1/2-Cut, Manila, Pk100 (24128)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73234)
- SMEAD Smead, EXPANDABLE HEAVYWEIGHT FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (10405)
- TOPS Folder, Record, Employee, 20Pk (TOP3287)
- Smead File Folders