Shop All Printer Labels
Smead
Labels, End Tab, Number 2, Pink, 250/Roll
Mfr # 67422
Zoro # G5383458
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Shape Rectangular
- Background Color Pink; Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67422
- Zoro # G5383458
- UPC # 086486674225
- Country of Origin United States
- Category Printer Labels
Details
Item | Labels,End Tab,2,Pink |
Color | Pink |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Shape | Rectangular |
Background Color | Pink; Pink |
Legend | 2 |
Labels Per Roll | 250 |
Tab Style | End Tab |
Labels Across | 1 |
Features | Single Digit Labels, White Numeral, Solid Color Background—250 labels per roll. |
Printed Text Color | White |
Rolls Per Unit | 1 |
Description
Labels,End Tab,2,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, Black Color Family, Paint, 12 PK (63701)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Gray (806409)
- BUSINESS SOURCE Rubberbands, Size 14, 1Lb, PK2250 (15731)
- INTERSPORTRP DBA WHAM O Pro Classic Frisbee (81110)
- SMEAD Label, Alphabetic, Color-Coded, Letter C, Orange, 500/Roll (67073)
- SMEAD Label, Alphabetic, Color-Coded, Letter E, Green, 500/Roll (67075)
- SMEAD Label, Alphabetic, Color-Coded, Letter A, Red, 500/Roll (67071)
- SMEAD Label, Surname, InV, PK100 (67160)
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- SMEAD Label, Alphabetic, Color-Coded, L, Orange (67082)
- AVERY DENNISON Label, 4"X2", White, PK100 (05444)
- Smead Printer Labels