Shop All Printer Labels
Smead
Labels, End Tab, 8, Red
Mfr # 67428
Zoro # G5383397
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Weight 0.25 lbs
- Size 1.5 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67428
- Zoro # G5383397
- UPC # 086486674287
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.5 x 1.5 |
Details
Item | Labels,End Tab,8,Red |
Color | Red |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Weight | 0.25 lbs |
Features | Single Digit Labels, White Numeral, Solid Color Background—250 labels per roll. |
Legend | 8 |
Shape | Rectangular |
Background Color | Red; Red |
Rolls Per Unit | 1 |
Labels Per Roll | 250 |
Tab Style | End Tab |
Printed Text Color | White |
Labels Across | 1 |
Description
Labels,End Tab,8,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Pins, Silver, 3/4in., Aluminum (Z0004-PAK)
- FLIPSIDE PRODUCTS 6 x 9 Two Sided Marker Board, PK24 (45454)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 15 oz. (RB 15)
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- SMEAD Label, Folder, LetterT, PK100 (67190)
- SMEAD Label, Alphabetic, Color-Coded, Letter S, Pink, 500/Roll (67089)
- SMEAD Dividers, Self-Adhesive, Letter, 2 Section, PK100 (68021)
- SMEAD Labels, End Tab, Number 2, Pink, 250/Roll (67422)
- SMEAD Label, Alphabetic, Color-Coded, L, Orange (67082)
- SMEAD Labels, Color Coded, Number 7, Purple, 500/Roll (67377)
- BRADY Letter Label, J, 1-1/2inH, Blck/Yellw, Vinyl (1530-J)
- Smead Printer Labels