Shop All Printer Labels
Smead
Labels, Color Coded, Number 8, Lavender, 500/Roll
Mfr # 67378
Zoro # G5383500
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Background Color White; Lavender
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67378
- Zoro # G5383500
- UPC # 086486673785
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Labels,Color Coded,8,Roll,Lavender |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Background Color | White; Lavender |
Shape | Rectangular |
Legend | 8 |
Weight | 0.253 lbs |
Features | Single Digit Labels, Colored Numeral, White Background—Colors are compatible with end tab systems using bar-style format, 500 labels per roll. |
Labels Per Roll | 500 |
Labels Across | 1 |
Tab Style | End Tab |
Printed Text Color | Lavender |
Rolls Per Unit | 1 |
Description
Labels,Color Coded,8,Roll,Lavender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 25FT- Black (WL-BK-NS-200-25)
- BIC Pen, Gelocity, Rt, 0.7, Bk, PK24 (RLC241BK)
- SEALER SALES Silicone Rubber Pad for KF-300F, KF-305F (SR-KF-300F/305F)
- POST-IT Note, Pop Up 3"x3", Ast, PK6 (R330AP)
- SMEAD Label, Alphabetic, Color-Coded, Z, Lavender (67096)
- SMEAD Label, Alphabetic, Color-Coded, Letter Y, Violet, 500/Roll (67095)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- SMEAD Label, Smartstrip Refill Kit, Laser, White, PK250 (66004)
- SMEAD Labels, Color Coded, Number 0, Pink, 500/Roll (67370)
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- BRADY Letter Label, B, 3/4in.Hx21/32in.W, Vinyl (9712-B)
- Smead Printer Labels