Shop All Printer Labels
Smead
Labels, Color Coded, 5, Roll, Green
Mfr # 67375
Zoro # G5383537
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Weight 0.256 lbs
- Size 1 x 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67375
- Zoro # G5383537
- UPC # 086486673754
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Labels,Color Coded,5,Roll,Green |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Weight | 0.256 lbs |
Features | Single Digit Labels, Colored Numeral, White Background—Colors are compatible with end tab systems using bar-style format, 500 labels per roll. |
Background Color | White; Dark Green |
Shape | Rectangular |
Legend | 5 |
Labels Per Roll | 500 |
Tab Style | End Tab |
Labels Across | 1 |
Printed Text Color | Dark Green |
Rolls Per Unit | 1 |
Description
Labels,Color Coded,5,Roll,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Invoice Book, 5.5X7-7/8", 50 Sets (7L721)
- TOPS 6 x 9" Recycled Notebook (TOP74690)
- MASTERVISION Mastervision CR0620790 MasterVision Earth Ceramic Dry Erase Board 24x36 Aluminum Frame (CR0620790)
- SANFORD Sanford Lp 18055 Rhino 1/2 White Heat Shrink Tubes (18055)
- SMEAD Label, Alphabetic, Color-Coded, Letter D, Green, 500/Roll (67074)
- SMEAD Labels, End Tab, Number 2, Pink, 250/Roll (67422)
- SMEAD Labels, Color Coded, Number 0, Pink, 500/Roll (67370)
- SMEAD Label, Alphabetic, Color-Coded, G, Violet (67077)
- SMEAD Label, Alphabetic, Color-Coded, Letter P, Violet, 500/Roll (67086)
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W, Vinyl (1530-N)
- Smead Printer Labels