Shop All Printer Labels
Smead
Labels, Color Coded, 1, Roll, Red
Mfr # 67371
Zoro # G5383570
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Weight 0.253 lbs
- Features Single Digit Labels, Colored Numeral, White Background—Colors are compatible with end tab systems using bar-style format, 500 labels per roll.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67371
- Zoro # G5383570
- UPC # 086486673716
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Labels,Color Coded,1,Roll,Red |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Weight | 0.253 lbs |
Features | Single Digit Labels, Colored Numeral, White Background—Colors are compatible with end tab systems using bar-style format, 500 labels per roll. |
Laminated | Yes |
Background Color | White; Red |
Shape | Rectangular |
Legend | 1 |
Labels Per Roll | 500 |
Printed Text Color | Red |
Tab Style | End Tab |
Description
Labels,Color Coded,1,Roll,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Pivoting Pockets, White, PK10 (P020)
- ZORO SELECT Stapler, 20 Sheet, Black/Silver (2WFT2)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Black (59111)
- LEARNING RESOURCES Brights? Base Ten Classroom Set (3552)
- SMEAD Label, Folder, LetterT, PK100 (67190)
- SMEAD Alpha-Z Color-Coded First Letter Name Labels- H & U- Dark Brown- 100/Pack (67159)
- SMEAD Label, Folder, LetterE, PK100 (67175)
- SMEAD Label, Alphabetic, Color-Coded, Letter A, Red, 500/Roll (67071)
- SMEAD Label, Alphabetic, Color-Coded, Z, Lavender (67096)
- SMEAD Label, Alphabetic, Color-Coded, Letter I, Pink, 500/Roll (67079)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6578, 2" x 2-5/8", Box of 750 (727826578)
- Smead Printer Labels