Shop All Printer Labels
Smead
Label, Surname, InV, PK100
Mfr # 67160
Zoro # G6246208
product price: $4.85
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink/White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
- Background Color Pink/White; Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67160
- Zoro # G6246208
- UPC # 086486671606
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.16 x 3.63 |
Details
Item | Label,Surname,InV,PK100 |
Color | Pink/White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | Pink/White; Pink |
Legend | I; V |
Weight | 0.125 lbs |
Labels Per Sheet | 5 |
Printed Text Color(s) | Pink/White |
Labels Per Unit | 100 |
Tab Style | End Tab; Top Tab |
Description
Label,Surname,InV,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Daily Attendance Card, 8-1/2 x 11, PK50 (TOP3284)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- ZORO SELECT Industrial Marker, Jumbo Tip, Black Color Family, Ink (19N841)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- SMEAD Label, Alphabetic, Color-Coded, Letter O, Blue, 500/Roll (67085)
- SMEAD Label, Alphabetic, Color-Coded, Letter R, Brown, 500/Roll (67088)
- SMEAD Labels, Color Coded, 1, Roll, Red (67371)
- SMEAD Labels, Alphabetic, Color-Coded, PK2200 (67170)
- SMEAD Label, Surname, AnN, PK100 (67152)
- SMEAD Label, Alphabetic, Color-Coded, Letter I, Pink, 500/Roll (67079)
- AVERY Removable Multipurpose Labels, Su, PK120 (6481)
- Smead Printer Labels