Shop All Printer Labels
Smead
Label, Surname, CnP, PK100
Mfr # 67154
Zoro # G6246269
product price: $8.39
/pk 100, $0.08/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green/White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Background Color Dark Green/White; Dark Green
- Legend C; P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67154
- Zoro # G6246269
- UPC # 086486671545
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.16 x 3.63 |
Details
Item | Label,Surname,CnP,PK100 |
Color | Dark Green/White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Background Color | Dark Green/White; Dark Green |
Legend | C; P |
Shape | Rectangular |
Weight | 0.05 lbs |
Printed Text Color(s) | Dark Green/White |
Tab Style | End Tab; Top Tab |
Labels Per Sheet | 5 |
Labels Per Unit | 100 |
Description
Label,Surname,CnP,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- UWE 6000 g, .1 g, Checkweigher with Light Tower, GO/NO-GO Toploader, Full Numeric Keypad, 99 PLU (SEK-6K)
- WARMIES Stuffed Animals Plush Multicolored (CP-CAT-5)
- UNIVERSAL Preprinted Plastic Coated Tab Dividers, 31-Tab, 1-31, 11 x 8.5, Buff (UNV20813)
- SMEAD Labels, Color Coded, 1, Roll, Red (67371)
- SMEAD Labels, Color Coded, Number 8, Lavender, 500/Roll (67378)
- SMEAD Label, Alphabetic, Color-Coded, Letter E, Green, 500/Roll (67075)
- SMEAD Label, Alphabetic, Color-Coded, Letter F, Blue, 500/Roll (67076)
- SMEAD Dividers, Self-Adhesive, Letter, 2 Section, PK100 (68021)
- SMEAD Label, Alphabetic, Color-Coded, Letter I, Pink, 500/Roll (67079)
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- Smead Printer Labels