Shop All Printer Labels
Smead
Label, Smartstrip Refill Kit, Laser, White, PK250
Mfr # 66004
Zoro # G5383905
product price: $39.65
/pk 250, $0.16/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 66004
- Zoro # G5383905
- UPC # 086486660044
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.5 x 7.5 |
Details
Item | Label,Smartstrip Refill Kit,White,PK250 |
Printer Series Compatibility | Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Shape | Rectangular |
Background Color | White; Assorted |
Legend | Assorted |
Features | Laser Printer Compatible |
Weight | 2.78 lbs |
Labels Per Sheet | 250 |
Printed Text Color(s) | Assorted |
Tab Style | End Tab |
Description
Label,Smartstrip Refill Kit,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- ARTISTIC Clear Plastic Desk Protector, 36x20", Clr (SS2036)
- BUSINESS SOURCE 4-Drawer Storage Organizer (82977)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- SMEAD Labels, Color Coded, 5, Roll, Green (67375)
- SMEAD Label, Folder, LetterB, PK100 (67172)
- SMEAD Label, Alphabetic, Color-Coded, Letter A, Red, 500/Roll (67071)
- SMEAD Label, Alphabetic, Color-Coded, L, Orange (67082)
- SMEAD Label, Alphabetic, Color-Coded, Letter F, Blue, 500/Roll (67076)
- SMEAD Label, Alphabetic, Color-Coded, Letter Y, Violet, 500/Roll (67095)
- AVERY DENNISON 2-1/8" x 4" White Shipping Labels, 140 Roll (4153)
- Smead Printer Labels