Shop All Printer Labels
This Product is Discontinued
Smead
Label, Folder, LetterT, PK100 (Discontinued)
Mfr # 67190
Zoro # G6245961
This Product is Discontinued
Key Features
- Color Gray
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Shape Rectangular
- Legend T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67190
- Zoro # G6245961
- UPC # 086486671903
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.63 |
Details
Item | Label,Folder,LetterT,PK100 |
Color | Gray |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Shape | Rectangular |
Legend | T |
Background Color | Gray; Gray |
Weight | 0.071 lbs |
Labels Per Sheet | 10 |
Printed Text Color | White |
Labels Per Unit | 100 |
Tab Style | End Tab; Top Tab |
Description
Label,Folder,LetterT,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.