Shop All Printer Labels
Smead
Label, Folder, LetterE, PK100
Mfr # 67175
Zoro # G6246110
product price: $3.49
/pk 100, $0.03/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Legend E
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67175
- Zoro # G6246110
- UPC # 086486671750
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.63 |
Details
Item | Labels |
Color | Purple |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Legend | E |
Laminated | Yes |
Shape | Rectangular |
Background Color | Purple; Purple |
Weight | 0.07 lbs |
Labels Per Sheet | 10 |
Labels Per Unit | 100 |
Printed Text Color | White |
Tab Style | End Tab; Top Tab |
Description
Label,Folder,LetterE,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON High-Yield Ink CL-261XL/PG-260XL, Black/Color (3706C005)
- REGISTRY Adhering Baggage Claim Tag, 1000PK (U72ABTAH)
- SHARPIE Pen, S-Gel, 0.38mm, 3-1/4"Wx3/5"Lx7-3/5"H, Black (SAN2141125)
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- SMEAD Label, Alphabetic, Color-Coded, Letter E, Green, 500/Roll (67075)
- SMEAD Alpha-Z Color-Coded First Letter Name Labels- H & U- Dark Brown- 100/Pack (67159)
- SMEAD Label, Alphabetic, Color-Coded, Letter I, Pink, 500/Roll (67079)
- SMEAD Label, Alphabetic, Color-Coded, G, Violet (67077)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- SMEAD Label, Alphabetic, Color-Coded, L, Orange (67082)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Red, 400/Pack (5497)
- Smead Printer Labels