Shop All Printer Labels
Smead
Label, Folder, LetterB, PK100
Mfr # 67172
Zoro # G6246147
product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Background Color Dark Blue; Dark Blue
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67172
- Zoro # G6246147
- UPC # 086486671729
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.63 |
Details
Item | Label,Folder,LetterB,PK100 |
Color | Dark Blue |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Background Color | Dark Blue; Dark Blue |
Laminated | Yes |
Shape | Rectangular |
Legend | B |
Weight | 0.073 lbs |
Labels Per Sheet | 10 |
Tab Style | End Tab; Top Tab |
Printed Text Color | White |
Labels Per Unit | 100 |
Description
Label,Folder,LetterB,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85490)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 200)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- SMEAD Label, Alphabetic, Color-Coded, Letter P, Violet, 500/Roll (67086)
- SMEAD Label, Alphabetic, Color-Coded, Z, Lavender (67096)
- SMEAD Label, Alphabetic, Color-Coded, Letter U, Orange, 500/Roll (67091)
- SMEAD Label, Surname, AnN, PK100 (67152)
- SMEAD Label, Alphabetic, Color-Coded, Letter E, Green, 500/Roll (67075)
- AVERY Avery® White Adhesive Name Badges 5395, 2-1/3" x 3-3/8", 400 Labels (727825395)
- Smead Printer Labels