Shop All Identification Labels
Smead
Label, Dcc, Endtab, ""1"", Ltbe Pk
Mfr # SMD67421
Zoro # G001817895
product price: $13.99
/pk 250, $0.06/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Number
- Type Color Coded Label
- Max. Label Length 1-1/2"
- Laminated Yes
- Max. Label Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67421
- Zoro # G001817895
- UPC # 86486674218
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1-1/2" |
Max. Label Width | 1-1/2" |
Details
Color | Light Blue |
Legend | Number |
Type | Color Coded Label |
Laminated | Yes |
Item | DCC Color-Coded Numeric Labels |
Description
Self-adhesive, color-coded end tape labels are a favorite choice for medical and insurance files. Perfect for indicating primary filing numerals in straight numeric or terminal digit end tab systems. Labels follow industry standard with 10 colors to code numerals 0-9. Labels are protected by clear laminate and scored to provide wraparound color bar. Labels measure 1-1/2" wide x 1-1/2" high before folding. Easily pull out from included dispensing box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 00, Red, Sz 10, PR (CLASS 00 R 11)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-M)
- SMEAD Label, Dcc, Endtab, ""7"", Gray Pk (SMD67427)
- SMEAD Label, Dcc, Endtab, ""5"", Brown Pk (SMD67425)
- SMEAD Label, Accs, ""Z"", Ltgrn, 100Ct Pk (SMD67196)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- SMEAD Label, Accs, ""N"", Red, 100Ct Pk (SMD67184)
- SMEAD Label, Accs, ""W"", Ylw, 100Ct Pk (SMD67193)
- BRADY Die Cut Inspection Arrows 0.25" H, PK 25 (DIA-500-YL-PK)
- Smead Identification Labels