Shop All Identification Labels
Smead
Label, Bccrn, Endtab, ""8"", Lvn Pk
Mfr # SMD67378
Zoro # G001818113
product price: $16.75
/pk 500, $0.03/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Number
- Type Color Coded Label
- Laminated Yes
- Max. Label Width 1-1/4"
- Max. Label Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67378
- Zoro # G001818113
- UPC # 86486673785
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Lavender |
Legend | Number |
Type | Color Coded Label |
Laminated | Yes |
Item | BCCRN Bar-Style Color-Coded Labels |
Description
Self-adhesive, color-coded label rolls feature a wraparound solid color bar and colored character printed on a white background. Colors are compatible with end tabs systems using the bar-style format. Labels are scored to provide a wraparound color bar. Each roll includes 500 labels and comes in a dispensing box. Labels are 1-1/4" wide x 1" high before folding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (XV416AFG)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- SMEAD Label, Bccrn, Endtab, ""3"", Dkoe Pk (SMD67373)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk (SMD67375)
- SMEAD Label, Bccr, Endtab, ""B"", Ltoe Pk (SMD67072)
- SMEAD Label, Accs, ""Q"", Ltbe, 100Ct Pk (SMD67187)
- SMEAD Label, Bccr, Endtab, ""K"", Ltoe Pk (SMD67081)
- NMC Health & Safety Committee Hard Hat Emblem, Pk25 (HH46)
- Smead Identification Labels