Shop All Identification Labels
Smead
Label, Bccrn, Endtab, ""7"", Pe Pk
Mfr # SMD67377
Zoro # G001818151
product price: $16.59
/pk 500, $0.03/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Number
- Laminated Yes
- Type Color Coded Label
- Max. Label Width 1-1/4"
- Max. Label Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67377
- Zoro # G001818151
- UPC # 86486673778
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Purple |
Legend | Number |
Item | BCCRN Bar-Style Color-Coded Labels |
Laminated | Yes |
Type | Color Coded Label |
Description
Self-adhesive, color-coded label rolls feature a wraparound solid color bar and colored character printed on a white background. Colors are compatible with end tabs systems using the bar-style format. Labels are scored to provide a wraparound color bar. Each roll includes 500 labels and comes in a dispensing box. Labels are 1-1/4" wide x 1" high before folding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (49AD94)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-8)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, L (J7819-L)
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk (SMD67375)
- SMEAD Label, Bccrn, Endtab, ""3"", Dkoe Pk (SMD67373)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- SMEAD Label, Accs, ""N"", Red, 100Ct Pk (SMD67184)
- SMEAD Label, Dcc, Endtab, ""7"", Gray Pk (SMD67427)
- SMEAD Label, Bccr, Endtab, ""B"", Ltoe Pk (SMD67072)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- Smead Safety Labels