Shop All Identification Labels
Smead
Label, Bccrn, Endtab, ""6"", Blue Pk
Mfr # SMD67376
Zoro # G101818051
product price: $17.79
/pk 500, $0.04/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Number
- Laminated Yes
- Type Color Coded Label
- Max. Label Width 1-1/4"
- Max. Label Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # SMD67376
- Zoro # G101818051
- UPC # 86486673761
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Blue |
Legend | Number |
Laminated | Yes |
Type | Color Coded Label |
Item | BCCRN Bar-Style Color-Coded Labels |
Description
Self-adhesive, color-coded label rolls feature a wraparound solid color bar and colored character printed on a white background. Colors are compatible with end tabs systems using the bar-style format. Labels are scored to provide a wraparound color bar. Each roll includes 500 labels and comes in a dispensing box. Labels are 1-1/4" wide x 1" high before folding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. (670598)
- SIGNMISSION OSHA Warning Sign, 3.5" H, 5" W, Horn Or Light Indicates A Refrigerant Or, Landscape, 10PK (OS-WS-D-35-L-12185-10PK)
- UNITED MARKETING 5 Gallon Fmd Diesel Can (8610)
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk (SMD67375)
- SMEAD Label, Bccrn, Endtab, ""8"", Lvn Pk (SMD67378)
- SMEAD Label, Bccrn, Endtab, ""7"", Pe Pk (SMD67377)
- SMEAD Label, Accs, A-Z, Ast, 2200Ct Pk (SMD67170)
- SMEAD Label, Accs, ""B"", Drkbe, 100Ct Pk (SMD67172)
- SMEAD Label, Bccrn, Endtab, 0-9, Ast Pk (SMD67380)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic (DL85BR)
- Smead Safety Labels