Shop All Identification Labels
Smead
Label, Bccrn, Endtab, ""5"", Dkgn Pk
Mfr # SMD67375
Zoro # G601818278
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Number
- Laminated Yes
- Max. Label Width 1-1/4"
- Type Color Coded Label
- Max. Label Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # SMD67375
- Zoro # G601818278
- UPC # 86486673754
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Dark Green |
Legend | Number |
Laminated | Yes |
Type | Color Coded Label |
Item | BCCRN Bar-Style Color-Coded Labels |
Description
Self-adhesive, color-coded label rolls feature a wraparound solid color bar and colored character printed on a white background. Colors are compatible with end tabs systems using the bar-style format. Labels are scored to provide a wraparound color bar. Each roll includes 500 labels and comes in a dispensing box. Labels are 1-1/4" wide x 1" high before folding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Nylon Belt (4612)
- MSA SAFETY Full Body Harness, XL, Nylon (10194910)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE9)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- SMEAD Label, Bccrn, Endtab, ""3"", Dkoe Pk (SMD67373)
- SMEAD Label, Bccrn, Endtab, ""8"", Lvn Pk (SMD67378)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- SMEAD Label, Bccr, Endtab, ""G"", Vlt Pk (SMD67077)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- SMEAD Label, Accs, ""T"", Gray, 100Ct Pk (SMD67190)
- NMC Uv Hazard Iso Label, Pk5 (ISO469AP)
- Smead Safety Labels